Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 304 11X13 11MM X 13MM HALF MOON RING SPANNER
GEDORE 304 11X13 11MM X 13MM HALF MOON RING SPANNER
Starter wrench 304
References
gedore:
304 11x13
rubix:
80358920
manufacturer :
6470040
ean:
4010886647004
Technical specifications
Opening
11X13
Length
150
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 304 11X13 11MM X 13MM HALF MOON RING SPANNER
Half-moon ring spanner 11x13 mm Thin walled rings GEDORE vanadium steel 31CrV3, chrome-plated Specialists in tight spaces
Technical specifications
Attributes
Logistic Weight
77
g
Opening
11X13
Length
150
mm
Weight
77
g
Finishing
Chromed
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.96
excl. VAT
/
Each
£
44.35
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 111M-14 COMBINATION WRENCH 14MM
FACOM OPEN-END WREN 34.7/32
FACOM RING WREN 59TX.10X12
GEDORE 8791-5/8 SPIGOT FIT OPEN ENDED 16MM 5/8 INCH
STAHLWILLE 41031214 12 X 14MM DOUBLE END RING SPANNER
GEDORE 18MM COMBI SPANNER 7 18
BAHCO 6Z-1/2-9/16 OPEN END WRENCH
FACOM 440.17 COMBINATION WRENCH 17MM
ROEBUCK WRENCH SOCKET 6X12 OPENING 22MM 865313
FACOM COMBINATION WRENCH 12MM
BAHCO SBS20-12 12MM FLAT COMBINATION WRENCH WITH MATTE FINISH 150MM
BAHCO 2M-25-28 RING WRENCH
BAHCO 111Z-2.7/8 COMBINATION WRENCH
GEDORE 6066420 DOUBLE OPEN ENDED SPANNER 17X19 MM
GEDORE 1B-27 1B COMBINATION SPANNER 27MM