References
Wera:05008735001
Rubix:2527185
EAN:4013288003669

Product details : WERA 008735 350PH SCREWDRIVER PH3/150 K'FORM+
Realization: nicromatt, Lasertip tip Handle: Kraftform anti-rolling, multicomponents
Applications
Use: Phillips screw Blade: cylindrical
Technical specifications
Attributes
| Imprint | phillips (ph) |
|---|---|
| Imprint size | ph3 |
| Blade length | 150 mm |
| Length | 262 mm |
Show UNSPSC/ECL@SS
£ 12.20 excl. VAT
/ Each
£ 14.64 incl. VAT
- Delivery usually within ( 5 ) days