STANLEY 0-65-094 FATMAX SCREWDRIVER PARALLEL 5.5 X 150


Fatmax parallel screwdrivers

References
stanley:0-65-094
rubix:1358922
ean:3253560650940
brand logo
brand logo
Technical specifications
ImprintFlat
Imprint size5,5 mm
Blade length150 mm
See all Specifications

Product details : STANLEY 0-65-094 FATMAX SCREWDRIVER PARALLEL 5.5 X 150


Handles are moulded direct to bar for durability and extra long life. High grade steel bar allows for high torque and reduces the chance of tip breakage. Anti-slip soft grip handles with mix of smooth and textured panels provide excellent comfort and grip. Large diameter handles offer extra torque for driving screws. Smooth domed end for spinning action, speed and comfort. Colour coded ends for identification.

Technical specifications


Attributes
Packaged dimensions (D x W x H)32x32x320 mm
ImprintFlat
Imprint size5,5 mm
Blade length150 mm
FinishingChromed
Show UNSPSC/ECL@SS
£ 6.67 excl. VAT
/ Each
£ 8.00 incl. VAT
  • Usually arrives within 14 working days