FACOM AT4X35 PRO-TWIST SCREWDRIVER SLOTTED 4 X 35 MM
Prot2 milling machine screwdriver
See technical informationReferences
Facom:AT4X35
Rubix:210A6979
EAN:3662424095245

Product details : FACOM AT4X35 PRO-TWIST SCREWDRIVER SLOTTED 4 X 35 MM
Short round blade and ball handle for limited clearance work.
Online heat treatment: + 100% of life and + 100% of resistance.
Material of the neck: Soft Grip for comfort and always resistant to chemicals.
"Tri-coating" treatment of the blade (Zinc-Nickel-Chrome): 4 times more resistance to corrosion.
Optimized ergonomics of the handle: + 10% of torque.
Laser marking: for a better resistance to wear.
Digitally controlled fingerprinting: better screw adaptation by increasing torque transfer and reducing wear.
Online heat treatment: + 100% of life and + 100% of resistance.
Material of the neck: Soft Grip for comfort and always resistant to chemicals.
"Tri-coating" treatment of the blade (Zinc-Nickel-Chrome): 4 times more resistance to corrosion.
Optimized ergonomics of the handle: + 10% of torque.
Laser marking: for a better resistance to wear.
Digitally controlled fingerprinting: better screw adaptation by increasing torque transfer and reducing wear.
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Imprint size | 4 |
| Blade length | 35 mm |
| Length | 91 mm |
| Finishing | zinc |
Show UNSPSC/ECL@SS
£ 9.44 excl. VAT
/ Each
£ 11.33 incl. VAT
- Delivery usually within ( 14 ) days
