References
Bahco:BE-6902
Rubix:124A4341
EAN:7314150242641

Product details : BAHCO BE-6902 SCREWDRIVER ERGO HEXAGONAL 2 X75
Screwdrivers developed in accordance with the scientific ERGO™ process. Screwdrivers for hex socket (inbus) screws in mm. Handle: 3-component handle for maximum user comfort and torque transmission. Easy selection of the correct tip thanks to the color code of the handle and the symbol on top of the handle. Blade: High-alloy quality steel. Chrome-plated and fully hardened. Black tip for high precision.
Technical specifications
Attributes
| Logistic Weight | 30 g |
|---|---|
| Imprint | hex / allen |
| Imprint size | 2 mm |
| Blade length | 75 mm |
| Length | 178 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 4.94 excl. VAT
/ Each
£ 5.93 incl. VAT
- Delivery usually within ( 14 ) days
