WERA 118022 2050PH SCREWDRIVER PH0/60 K'FORM MICRO

2050 PH Screwdriver

See technical informationSee documents
References
Wera:05118022001
Rubix:2573494
EAN:4013288031976
brand logo
Technical specifications
Imprintphillips (ph)
Imprint sizeph0
Blade length60 mm
See all Specifications
Documents

Product details : WERA 118022 2050PH SCREWDRIVER PH0/60 K'FORM MICRO


High quality Wera Micro screwdriver for precision mechanical jobs. Rapid twisting results from fixing the hand on the head and using the fast-turning zone just below. This makes time-consuming grip adjustments unnecessary. Power zones with integrated soft sections ensure the transfer of high loosening and tightening torque, a precision zone for the right rotation angle during fine adjustment work. The black point tip offers optimised corrosion protection and an exact fit. “Take it easy" tool finder with colour coding according to profiles and size stamp – for simple and rapid accessing of the required tool.

Strengths

Kraftform Micro screwdriver for cross-recess Phillips screws
Multi-component Kraftform Micro handle for fast and ergonomic screwdriving
Anti-roll feature and swivel cap for rapid twisting
The wera black point tip offers an exact fit and optimum corrosion protection

Applications

Electronic

Technical specifications


Attributes
Imprintphillips (ph)
Imprint sizeph0
Blade length60 mm
Length157 mm
Show UNSPSC/ECL@SS
£ 3.54 excl. VAT
/ Each
£ 4.25 incl. VAT
  • Delivery usually within ( 5 ) days