FACOM AEFP.00X35 SCREWDRIVER

AEFP - AEFD Micro-Tech® screwdriver for Phillips® and Pozidriv®

See technical information
References
Facom:AEFP.00X35
Rubix:8169560
EAN:3148510049205
brand logo
Technical specifications
Imprintphillips (ph)
Imprint size2.5
Blade length117 mm
See all Specifications

Product details : FACOM AEFP.00X35 SCREWDRIVER


AEFP - AEFD Micro-Tech® screwdriver for Phillips® and Pozidriv®
- AEFP finish: chrome-plated blade, burnished tip.
- AEFD finish: burnished blade.

Technical specifications


Attributes
Logistic Weight12 g
Packaged dimensions (D x W x H)120x20x20 mm
Package weight12 g
Imprintphillips (ph)
Imprint size2.5
Blade length117 mm
Length117 mm
Finishingpolished
Show UNSPSC/ECL@SS
£ 5.97 excl. VAT
/ Each
£ 7.16 incl. VAT
  • Delivery usually within ( 14 ) days