WERA 009341 355SK SCREWDRIVER PZ1/80 K'FORM+
355 SK PZ Screwdriver
See technical informationSee documentsReferences
Wera:05009341001
Rubix:2576503
EAN:4013288108197



Documents
Product details : WERA 009341 355SK SCREWDRIVER PZ1/80 K'FORM+
High quality Kraftform Plus screwdriver by Wera. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer for fast and low-fatigue working. More torque can be transferred with the help of an open-end or ring spanner applied to the hexagonal blade. “Take it easy" tool finder with colour coding according to profiles and size stamp – for simple and rapid accessing of the required tool. The hexagonal non-roll feature prevents any rolling away at the workplace.
Strengths
Screwdriver, for cross-recess screws, Pozidriv
Smooth hard zones for high speed turning, soft grip zones for high torque transfer
Hexagonal blade
Smooth hard zones for high speed turning, soft grip zones for high torque transfer
Hexagonal blade
Technical specifications
Attributes
| Imprint | pozidriv |
|---|---|
| Imprint size | pz1 |
| Blade length | 80 mm |
| Length | 178 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 7.42 excl. VAT
/ Each
£ 8.90 incl. VAT
- Delivery usually within ( 5 ) days