ROEBUCK POZIDRIV SCREWDRIVER SIZE PZ2 X 100MM 826433
Pozidriv screwdriver
See technical informationSee documentsReferences
Superseded Ref:4968987
Roebuck:826433
Rubix:209A7976
EAN:3660338046681

Documents
Product details : ROEBUCK POZIDRIV SCREWDRIVER SIZE PZ2 X 100MM 826433
Standard: ISO 8764
Chrome-plated blades, brillant hardened steel tip for a perfect adhesion to the screw.
Ergonomic handle with flats.
Bi-material made of elastomer for comfort and polyamide for strength.
Curved body with well-designed grip for high tightening torques.
Chrome-plated blades, brillant hardened steel tip for a perfect adhesion to the screw.
Ergonomic handle with flats.
Bi-material made of elastomer for comfort and polyamide for strength.
Curved body with well-designed grip for high tightening torques.
Strengths
Ideal for high torques
Technical specifications
Attributes
| Imprint | pozidriv |
|---|---|
| Imprint size | pz2 |
| Blade length | 100 mm |
| Length | 100 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 9.20 excl. VAT
/ Each
£ 11.04 incl. VAT
- In stock: Next day delivery
