WERA 023378 467 TORX HF HOLDING FUNCTION T-HANDLE TX 30 X 200MM

T-Handle Screwdriver

See technical information

References

Wera:05023378001
Rubix:264A5810
Manufacturer :05023378001
EAN:4013288208323
brand logo

Technical specifications

Imprinttorx profile
Imprint sizetorx tip size 30
Blade length200 mm
See all Specifications

Product details : WERA 023378 467 TORX HF HOLDING FUNCTION T-HANDLE TX 30 X 200MM


The ergonomic design of the T-handle fills the palm of the hand, with the fingers resting in the soft, rounded recesses. Thus the whole hand is in contact with the handle for maximum grip.

Strengths

  • TX 30 TORX blade
  • Length 200mm
  • Holding function holds screw on the screwdriver tip
  • T-handle for the transmission of high tightening and loosening torque
  • Ergonomic 2-component handle with finger recesses and pleasant surface feel for fatigue-free working
  • Take it easy tool finder: colour-coded according to profile and size
  • Additional short arm allows transmission of extremely high torques due to the leverage of the long arm
  • Round chrome-plated shaft with chamfered Hex-Plus tip

Technical specifications


Attributes
Imprinttorx profile
Imprint sizetorx tip size 30
Blade length200 mm
Length248 mm
£ 10.03 excl. VAT
/ Each
£ 12.04 incl. VAT
  • Delivery usually within ( 5 ) days