Tapered roller bearing Timken 67720CD-20081, Outer diameter: 247.65 mm | Inner diameter: 216.248 mm | Width: 84.138 mm
Tapered Roller Bearing Double Cup
See technical informationReferences
Timken:67720CD-20081
Rubix:106A0822
Manufacturer :100096220
EAN:0053893368047







Technical specifications
| Inner diameter | 216.248 mm |
|---|---|
| Outer diameter | 247.65 mm |
| Width | 84.138 mm |
Product details : TIMKEN 67720CD-20081 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 84,138x247,65x247,65 mm |
|---|---|
| Logistic Weight | 5070 g |
| Packaged dimensions (D x W x H) | 114,3x260,35x260,35 mm |
| Package weight | 5069,8 g |
| Inner diameter | 216.248 mm |
| Outer diameter | 247.65 mm |
| Width | 84.138 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 1,963.52 excl. VAT
/ Each
£ 2,356.22 incl. VAT
- Usually arrives within 14 working days