Tapered roller bearing Timken 780-90050, Outer diameter: 180.975 mm | Inner diameter: 101.6 mm | Width: 104.775 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:780-90050
Rubix:105A2085
Manufacturer :100029017
EAN:0053893088921







Technical specifications
| Inner diameter | 101.6 mm |
|---|---|
| Outer diameter | 180.975 mm |
| Width | 104.775 mm |
Product details : TIMKEN 780-90050 TAPERED ROLLER BEARING ASSEMBLY
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 104,775x180,975x180,975 mm |
|---|---|
| Logistic Weight | 10060 g |
| Packaged dimensions (D x W x H) | 107,95x184,15x184,15 mm |
| Package weight | 10059,8 g |
| Inner diameter | 101.6 mm |
| Outer diameter | 180.975 mm |
| Width | 104.775 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 1,344.06 excl. VAT
/ Each
£ 1,612.87 incl. VAT
- Usually arrives within 14 working days