WERA 135267 800/9C BIT SLOTTED 0.50/3.0/44 HALFMOON 4MM DRIVE HARD
Screw Bit
See technical informationSee documentsReferences
Wera:05135267001
Rubix:169A9702
Manufacturer :05135267001
EAN:4013288168290



Documents
Product details : WERA 135267 800/9C BIT SLOTTED 0.50/3.0/44 HALFMOON 4MM DRIVE HARD
Hard bits against premature breakage. Drive: half-moon, 4 mm.
Strengths
•For slotted screws
Hard design
4 mm half-moon drive (Wera connecting series 9)
Hard design
4 mm half-moon drive (Wera connecting series 9)
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Imprint size | 3 mm |
| Length | 44 mm |
Show UNSPSC/ECL@SS
£ 4.67 excl. VAT
/ Each
£ 5.60 incl. VAT
- Delivery usually within ( 5 ) days