Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
BAHCO BAHCO-70S/T50 5/16 IMPACT DRIVER BIT FOR TORX T50 HD SCREWS 35MM
BAHCO BAHCO-70S/T50 5/16 IMPACT DRIVER BIT FOR TORX T50 HD SCREWS 35MM
Torx Screwdriver Bit
References
bahco:
70S/T50
rubix:
263A3473
ean:
7314150217809
Technical specifications
Imprint
Torx
Imprint size
T50
See all Specifications
Product details
Technical specifications
Product details : BAHCO BAHCO-70S/T50 5/16 IMPACT DRIVER BIT FOR TORX T50 HD SCREWS 35MM
T50 Torx bits for Torx head screws and have a hex size of 5/16".
Adheres to DIN 3126 and ISO 1173, style C8.
Made from high performance alloy steel, which has a zinc phosphate finish.
Technical specifications
Attributes
Logistic Weight
80
g
Imprint
Torx
Imprint size
T50
Length
35
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.01
excl. VAT
/
Each
£
31.21
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
WERA 059766 851/4Z BIT PH1/152 EXTRA TOUGH
ROEBUCK PHILLIPS SCREWDRIVER BIT PH 2 X 25MM EXTRA HARD
"MHD04M05 1/4"" SQUARE DRIVE X 5MM"
WERA 060051 867/4ZBO SECURITY BIT TX15/89 EXTRA TOUGH
WERA 071076 3840/1TS BIT HEX 6/25 STAINLESS TORSION
DEWALT DT7391T-QZ POZIDRIV SCREWDRIVER BIT 5 PIECES PZ2
WERA 060048 867/4ZBO SECURITY BIT TX8/89 EXTRA TOUGH
WERA 135205 867/4Z BIT TX5/50 EXTRA TOUGH
"WERA 135079 840/1Z BIT HEX 7/32""/25 EXTRA TOUGH"
FACOM TORX BIT EX.109
WERA 059534 851/4BDC BIT PH3/50 DIAMOND BITORSION
FACOM ES.606,5 6.5 X 50MM SCREW DRVR BIT ES606.5
WERA 057620 855/1IMP DC BIT PZ1/25 IMPAKTOR PK10
"WERA 380128 842/4 BIT BALLEND HEX 5/32""/89 EXTRA TOUGH"
FACOM PHILLIPS BIT EP.661