ROEBUCK ADJUSTABLE WRENCH 8 INCH PHOSPHATE
Adjustable Wrench - Phosphate
See technical informationSee documentsReferences
Roebuck:4972101
Rubix:248001
EAN:3660338482298



Documents
Product details : ROEBUCK ADJUSTABLE WRENCH 8 INCH PHOSPHATE
- Standard: ISO 6787
- Chromium-vanadium steel with phosphate finish for extra durability
- More accessibility thanks to the 22.5° head tilt
- Measuring scale in mm on the jaw to quickly obtain the size of nuts, tubes, etc.
- Perfectly parallel jaw surfaces
- Ergonomic handle with hanging hole for easy storage
- Tapered handle for better grip and lighter weight for large dimensions (450 mm and 600 mm)
- Direction of rotation of the thumbwheel: left
Technical specifications
Attributes
| Opening | 24 |
|---|---|
| Length | 200 mm |
| Type | adjustable wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 21.75 excl. VAT
/ Each
£ 26.10 incl. VAT
- In stock: Next day delivery
