References
Schaeffler:LOCKNUT-HOOK-KM8-9
Rubix:156A2862
Manufacturer :0390567240000
EAN:4012802117127

Documents
Product details : SCHAEFFLER LOCKNUT-HOOK-KM8-9 LOCKNUT HOOK WRENCH
Hook wrenches LOCKNUT-HOOK, hook wrenches for tapered bearing seats
Technical specifications
Attributes
| Logistic Weight | 255 g |
|---|---|
| Length | 240 mm |
| Type | hook wrench |
Show UNSPSC/ECL@SS
£ 20.43 excl. VAT
/ Each
£ 24.52 incl. VAT
- Usually arrives within 14 working days
