References
Bahco:111M-23
Rubix:80986544
EAN:7314151828783

Product details : BAHCO 111M-23 COMBINATION WRENCH 23MM
Ring spanners, curved, metric. Standards: ISO 691, ISO 7738, ISO 3318, ISO 1711-1 and DIN 3113. Material: high alloy quality steel. U-shaped shaft for better comfort. Position of the jaw 15 with flatter heads for better accessibility. Twelve-sided Dynamic Drive profile for a longer service life of screws and nuts. Ring side 15 curved for hand protection and better grip. Larger and bilateral exact measurements for improved recognition. Chrome-plated, finely polished for high surface quality. Patented U-shape design. SB = individually packed on an informative plastic card.
Technical specifications
Attributes
| Logistic Weight | 290 g |
|---|---|
| Opening | 23 |
| Length | 280 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 17.44 excl. VAT
/ Each
£ 20.93 incl. VAT
- Delivery usually within ( 14 ) days
