GEDORE 40 25-28 40 PIN SPANNER 25/28MM 6334020
Hook wrench angled 40
See technical informationSee documentsReferences
Gedore:40 25-28
Rubix:80035217
Manufacturer :6334020
EAN:4010886633403

Documents
Product details : GEDORE 40 25-28 40 PIN SPANNER 25/28MM 6334020
Walter Titex
Technical specifications
Attributes
| Logistic Weight | 38 g |
|---|---|
| Opening | 25/28 |
| Length | 135 mm |
| Type | hook spanner |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 14.68 excl. VAT
/ Each
£ 17.62 incl. VAT
- Delivery usually within ( 8 ) days
