STAHLWILLE 02200018 3/8 INCH DRIVE X 18MM CROW FOOT SPANNER
540 series CROW-FOOT spanners
See technical informationSee documentsReferences
Stahlwille:02200018
Rubix:2018517
EAN:4018754003556



Documents
Product details : STAHLWILLE 02200018 3/8 INCH DRIVE X 18MM CROW FOOT SPANNER
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x40x45 mm |
|---|---|
| Logistic Weight | 61 g |
| Opening | 18 |
| Length | 42.5 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 46.17 excl. VAT
/ Each
£ 55.40 incl. VAT
- Usually arrives within 14 working days
