3M 66462 CUBITRON 3 FIBRE DISC 1187C 36+ 100 X16MM 394EQ


3M™ Cubitron™ 3 Fibre Disc 1187C

References
3m:66462
rubix:258A9625
manufacturer :7100309798
ean:0068060664624
brand logo
brand logo
Technical specifications
Diameter100 mm
Grain36
See all Specifications

Product details : 3M 66462 CUBITRON 3 FIBRE DISC 1187C 36+ 100 X16MM 394EQ


The 3M™ Cubitron™ 3 Fibre Disc 1187C features re-engineered 3M Precision Shaped Grain — taking the legendary speed and life of 3M™ Cubitron™ Performance Abrasives to a whole new level. These product benefits include allowing for increased productivity and lower overall grinding costs vs. other fiber discs and depressed center grinding wheels when grinding a variety of metals, including stainless steel and other heat sensitive alloys. Delivering up to 56% more total material removed compared to the 3M™ Cubitron™ II Fibre Disc 987C, 36+, this longlasting fibre disc has a fast cut rate with high stock removal across a wide range of application pressures; it also features a grinding aid that minimizes temperatures for heat-sensitive alloys. Additionally, this disc is designed to help reduce exposure to hand-arm vibration, increase throughput, and complete more parts-per-disc when tackling medium to high-pressure grinding applications.
3M™ Cubitron™ 3 Fibre Disc 1187C offers significant gains in productivity on medium to heavy-duty operations thanks to the exceptionally high-performing 3M new Precision-Shaped Grain combined with a stiff fiber backing. This disc achieves a higher cut-rate, greater durability, and longer life than other fiber discs — all with less grinding pressure.

Strengths

RE-ENGINEERED 3M PRECISION-SHAPED GRAIN: Uses Re-Engineered Precision Shaped Grain, a proprietary technology designed with sharp, angular structures that continuously fracture to form sharp points to wear evenly, run cool, and optimize mineral breakdown; A WHOLE NEW CUT LEVEL: Delivers up to 53% faster initial cut rate and up to 43% faster sustained cut rate compared to the 3M™ Cubitron™ II Fibre Disc 987C, 36+; COOL CUTTING: Features a grinding aid and requires less pressure to use, enabling predictable wear while helping to reduce metal discoloration and the risk of stress cracks on heat-sensitive alloys, such as stainless steel, and non-ferrous metals; BUILT TOUGH: A stiff fiber backing and strong resin bond provide durability and tear resistance for heavy grinding applications, such as medium to high-pressure grinding, weld removal, and beveling — including robotic operations; LONG-LASTING: Maintains super-sharp points that cut exceptionally fast along the entire life of the fibre disc across a range of application pressures; STAY PRODUCTIVE: Designed to deliver more parts completed per disc while cutting down on abrasive waste, reducing changeouts or downtime

Applications

Beveling; Deburring; Heavy Grinding; Weld Removal

Technical specifications


Attributes
Diameter100 mm
Grain36
Reaming diameter16 mm
Type of abrasiveCeramic
Show UNSPSC/ECL@SS
£ 2.39 excl. VAT
/ Each
£ 2.87 incl. VAT
  • Usually arrives within 14 working days