KLINGSPOR 358993 QRC200HD QUICKCHANGE CLEAN+STRIP DISC 51MM XCRS PK10
QRC 200 HD Quick change disc
See technical informationReferences
Klingspor:358993
Rubix:417A1223
EAN:4014855436972

Product details : KLINGSPOR 358993 QRC200HD QUICKCHANGE CLEAN+STRIP DISC 51MM XCRS PK10
QRC 200HD quick change disc, 51 mm extra coarse aluminium oxide
Technical specifications
Attributes
| Diameter | 51 mm |
|---|---|
| Grain | extra coarse |
| Application | metals |
| Reaming diameter | 6 mm |
| Type of abrasive | aluminium oxide |
| Series | qrc 200 hd |
| Pack quantity | 10 |
Show UNSPSC/ECL@SS
£ 34.33 excl. VAT
/ Each
£ 41.20 incl. VAT
- Delivery usually within ( 5 ) days