3M 546481 CUBITRON II CLOTH BELT 947A 75 MM X 2000 MM 120+


3M™ Cubitron™ II Cloth Belt 947A

References
3m:18393
rubix:256A4454
manufacturer :7100026546
brand logo
brand logo
Technical specifications
Length2000 mm
Width75 mm
Grain120
See all Specifications

Product details : 3M 546481 CUBITRON II CLOTH BELT 947A 75 MM X 2000 MM 120+


Use 3M™ Cubitron™ ll Cloth Belt 947A for outstanding results on applications ranging from high-pressure, automated grinding to low and medium pressure offhand operations, on equipment such as backstands, file belt sanders, inline sanders and stroke sanders. Our 947A belts feature Precision Shaped Grain on a X-weight, poly-cotton backing. Precision Shaped Grain forms into triangular points that slice through metal rather than gouging or ploughing like traditional abrasives. These points continuously self-sharpen as they fracture, generating an extremely fast cut with less heat build-up – reducing heat-related stress cracks and discolouration. The abrasive produces a uniform finish over its life and helps eliminate burning during end-grain sanding applications. The X-weight cloth backing provides durability and has the mineral is resin bonded to it for reliable performance, even under high heat and pressure.
3M™ Cubitron™ ll Cloth Belt 947A features Precision Shaped Grain on a X-weight, poly-cotton backing. Our 974A belts are resin bonded for improved heat resistance and are recommended to be used dry.

Strengths

Precision Shaped Grain cuts exceptionally fast, helping to increase productivity;Requires less pressure, reducing operator fatigue;Suitable for dry applications;X-weight backing is ideal for a range of applications;Engineered to run cooler – protecting heat sensitive alloys from stress cracks and discolouration;Lasts up to 4 times longer than conventional ceramic belts

Applications

For high-pressure, automated grinding to low and medium pressure offhand operations, on equipment such as backstands, file belt sanders, inline sanders and stroke sanders

Technical specifications


Attributes
Packaged dimensions (D x W x H)170x320x395 mm
Package weight2693 g
Length2000 mm
Width75 mm
Grain120
ApplicationGrinding
75 mm
2000 mm
Show UNSPSC/ECL@SS
£ 16.21 excl. VAT
/ Each
£ 19.45 incl. VAT
  • Usually arrives within 14 working days