Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK GS6020120 ABRASIVE FLAP WHEEL 60 X 20MM DIAMETER 120 GRADE
ROEBUCK GS6020120 ABRASIVE FLAP WHEEL 60 X 20MM DIAMETER 120 GRADE
Endless abrasive belt Unbranded
References
unbranded:
GS6020120
rubix:
067871
Technical specifications
Grain
120
Product details
Technical specifications
Product details : ROEBUCK GS6020120 ABRASIVE FLAP WHEEL 60 X 20MM DIAMETER 120 GRADE
MOS 12600rpm
Technical specifications
Attributes
Grain
120
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.35
excl. VAT
/
Each
£
4.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK GBH5125 HOLDER FOR 51 X 25MM SPIRABANDS
DEWALT ABRASIVE BELT 75 X 457MM 80G PACK OF 3 DT3642-QZ
CLARKE 6500808 80 GRIT 4IN 100X915MM BELT FOR CS4-6E/ CS4-8 PACK OF 5
3M 546487 CUBITRON II CLOTH BELT 947A 10 MM X 330 MM 80+
NORTON 66254427524 RAZORSTAR SANDING BELT 75 X 2500MM 36G YELLOW
ROEBUCK GS6050180 ABRASIVE FLAP WHEEL 60 X 50MM DIAMETER 180 GRADE 678
ROEBUCK 886434 ZIRCONIUM FILE BELT 10 X 330 MM G40
ROEBUCK 866915 ABRASIVE BELT 100 X 610 MM G120 PK10
ROEBUCK L013122501 G QUALITY LOOSE FOLD OPEN MOP 6 X 1 INCH 0201139X
ROEBUCK 306217 ALUMINIUM OXIDE CLOTH BELT 150 X 1090MM P80 PACK OF 10
MAKITA P-43262 ABRASIVE BELT 9X533 60G 9032 PK5
NORTON NORTON-63642539014 R822 LINISHING BELT
ROEBUCK 305227 EMERY ROLL 25MM X 50M COARSE P60
ROEBUCK GS5010060 ABRASIVE FLAP WHEEL 50 X 10MM DIAMETER 60 GRADE
3M BELT 13X610MM CRSE 05655