Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
KLINGSPOR 4480 PK10 LS 309 XH WOOD WORKING BELTS 100 X 610MM GRAIN 60
KLINGSPOR 4480 PK10 LS 309 XH WOOD WORKING BELTS 100 X 610MM GRAIN 60
LS 309 XH fabric belt
References
klingspor:
4480
rubix:
275A2819
ean:
4014855016990
Technical specifications
Length
610
mm
Width
100
mm
Grain
60
Product details
Technical specifications
Product details : KLINGSPOR 4480 PK10 LS 309 XH WOOD WORKING BELTS 100 X 610MM GRAIN 60
Synthetic resin binder. Corundum grain. Tight powdering. X-toilet support.
Technical specifications
Attributes
Length
610
mm
Width
100
mm
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.33
excl. VAT
/
Each
£
20.80
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 306139 EMERY CLOTH SHEETS P60 COARSE PACK OF 50
3M 15277 TRIZACT BELT 237AA A80 100 X 9000 MM
3M 668497 CUBITRON II CLOTH BELT 947A 13 MM X 610 MM 120+
ROEBUCK WATERPROOF PAPER SHEETS P320 PACK OF 50
3M 614130 CUBITRON II CLOTH BELT 984F 75 MM X 2000 MM 80+
ROEBUCK GS4015180 ABRASIVE FLAP WHEEL 40 X 15MM DIAMETER 180 GRADE
PFERD 45007904 SHORT ABRASIVE BELT BA 10/ 330 T Z 40
ROEBUCK ABRASIVE PAD GREY SINGLE 77696088891 F4804
3M 546481 CUBITRON II CLOTH BELT 947A 75 MM X 2000 MM 120+
ROEBUCK GS4015120 ABRASIVE FLAP WHEEL 40 X 15MM DIAMETER 120 GRADE
MAKITA P-36697 ABRASIVE BELT 30X533 80G 9031
ROEBUCK 067073 WHEEL DRESSERS HUNTINGTON TYPE 2
3M 10618 CUBITRON II CLOTH BELT 784F 13 MM X 457 MM 80+
SURFACE FINISHING FILE BELT 13 X 457MM MEDIUM PK10
3M 7100219034 SB DURABLE FLEX BELT DF-BL 6X457MM AMED RED 25599