Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK WATERPROOF PAPER SHEETS P600 PACK OF 50
ROEBUCK WATERPROOF PAPER SHEETS P600 PACK OF 50
Endless abrasive belt Unbranded
References
unbranded:
306118
rubix:
2578319
Technical specifications
Length
280
mm
Grain
600
Product details
Technical specifications
Product details : ROEBUCK WATERPROOF PAPER SHEETS P600 PACK OF 50
Silicon carbide waterproof paper sheets for wet and dry sanding of metal, glass, plastics, wood, stone, marble and painted surfaces.
Sheet size 230 x 280mm
Technical specifications
Attributes
Length
280
mm
Grain
600
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.72
excl. VAT
/
Each
£
17.66
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 886438 ZIRCONIUM FILE BELT 10 X 330 MM G120
NORTON 66254427271 RAZORSTAR SANDING BELT 75 X 2000MM 36G YELLOW
DEWALT ABRASIVE BELT 75 X 533MM 60G PACK OF 3 DT3376-QZ
PFERD 45011352 ABRASIVE BELT VB 610 X 30MM P240
ABRASIVE FILE BELT ALOX 13 X 610MM P40 PK25
ROEBUCK GBA2525050-SINGLE SPIRABANDS 25 X 25MM P50 GBA2525050 SINGLE
DEWALT ABRASIVE BELT 75 X 457MM 80G PACK OF 3 DT3642-QZ
ROEBUCK 886448 CERAMIC FILE BELT 10 X 330 MM G40
3M 7100219042 SB DURABLE FLEX BELT DF-BL 13X457MM AFIN BLUE 27884
PFERD 45005158 ABRASIVE BELT 610 X 30MM P240
ROEBUCK PC1004 KIT PLASTIC POLISHING
ROEBUCK GFBZ180060 28030 FLAP DISC ZIRCONIUM TYPE B 180 X 22MM G60
ROEBUCK 067072 WHEEL DRESSERS HUNTINGTON TYPE 1
3M 23893 CUBITRON II CLOTH BELT 947A 12 MM X 330 MM 60+
ROEBUCK TW230280150 GARNET PAPER SHEET P150 SINGLE