3M 27701 CUBITRON II ROLOC CLOTH DISC 984F 50MM R200P 36+


3M Cubitron II Roloc 984F cloth-backed abrasive disc

References
3m:P27701
rubix:80073073
manufacturer :7100001474
ean:00051141277011
brand logo
brand logo
brand logo
brand logo
Technical specifications
Diameter50.8 mm
Grain36
See all Specifications

Product details : 3M 27701 CUBITRON II ROLOC CLOTH DISC 984F 50MM R200P 36+


3M™ Cubitron™ II Roloc™ Durable Edge Disc 984F combines the convenience of our 3M Roloc Quick-Change Attachment System with 3M Precision Shaped Grain technology, delivering increased cut rates and disc life.

Strengths

Features 3M Precision Shaped Grain which gives improved cut and longevity.
Disc life is significantly increased, completing more parts per disc for less disc changes.
Incorporated grinding aid reduces grinding temperatures on heat sensitive alloys increasing longevity.
Roloc™ quick attachment system makes for easy disc changes between grades or applications.
Backing supports medium to high pressure grinding applications.
2-ply construction gives added durability for edge work.
brand logo
brand logo

Technical specifications


Attributes
Package weight6,575 g
Diameter50.8 mm
Grain36
Show UNSPSC/ECL@SS
£ 1.47 excl. VAT
/ Each
£ 1.76 incl. VAT
  • Usually arrives within 14 working days