Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
SIA 1950 SIASPEED DISC 150MM 15 HOLES P120 PACK OF 100 7546.2948.0120
SIA 1950 SIASPEED DISC 150MM 15 HOLES P120 PACK OF 100 7546.2948.0120
Siaspeed Discs
References
fibral:
7546.2948.0120
rubix:
80037215
Technical specifications
Diameter
150
mm
Grain
120
Product details
Technical specifications
Product details : SIA 1950 SIASPEED DISC 150MM 15 HOLES P120 PACK OF 100 7546.2948.0120
SIA 1950 SIASPEED DISC 15 HOLE
Strengths
Mixed grits offer long life, consistent cut and uniform finish, quick and simple to change
Applications
Sanding of composites all woods, paints, primer, lacquers, fillers and metals
Technical specifications
Attributes
Diameter
150
mm
Grain
120
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.31
excl. VAT
/
Each
£
53.17
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MIRKA 5415005018 ABRANET STRIP 70 X 198MM P180 PACK 50
BIBIELLE CD5111 CD 150MM HOOK AND LOOP C832S DISC P320 NO HOLES PACK 1
NORTON QUANTUM CERAMIC FIBRE DISC 115X22 50G
3M 64264 XTRACT CUBITRON II FILM DISC 775L 127MM 180+ 500LG PK50
NORTON BLAZE RAPID STRIP SPEEDLOK DISC 50MM 66623303912 SINGLE
3M A01647 HOOKIT PAPER DISC 245 152MM NO HOLE P80 PK50
3M 11417 ROLOC DISC TR 361F 1IN P60
3M 7100274227 SURFACE CONDITIONING DISC PN-DH COARSE 125MMX22.23MM
3M 51934 SCOTCH-BRITE CLEAN STRIP PRO DISC XO-DC 100MMX13MM S XCRS PUR
3M 51055 HOOKIT FINISHING FILM ABRASIVE DISC 260L 150MM 15 HOLE P1000
SIA 1950 SIASPEED DISC 125MM 9 HOLE P40 PACK OF 50 4690.7985.0040
NORTON 66254477881 DSC DP 150X18 A975 NOR P80 VL1 14H
NORTON 66254405552 DISCS SELFGRIP PRO-150X18#400 14 HOLES
3M 65335 SURFACE CONDITIONING DISC SC-DH A/O MEDIUM 115 MM X NH
3M 53445 3M 53445 3M XTRACT NET DISC 310W 240P, 150 MM PK50