3M 715749 CUBITRON II ROLOC DURABLE EDGE DISC 947A 76MM 80+


3M™ Cubitron™ II Roloc™ Durable Edge Disc 947A

References
3m:AB00522
rubix:80977085
manufacturer :7100076926
ean:00051141542577
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Diameter75 mm
Grain80

Product details : 3M 715749 CUBITRON II ROLOC DURABLE EDGE DISC 947A 76MM 80+


Get a faster, more consistent cut for low to medium pressure applications and edge work with 3M™ Cubitron™ II Roloc™ Durable Edge Disc 947A. Our edge discs are small and highly manoeuvrable allowing you to get in, over and around intricate parts. They’re engineered to be durable, cut quickly and stay cool. Featuring 3M Precision Shaped Grain Technology, the abrasive on these edge discs fractures at angles, constantly forming sharp points. The gaps between the grains allow dust and debris to escape, minimising loading. The heavyweight poly-cotton backing minimises the likelihood of tearing from the edge. The polyester increases durability, offering water resistance and tensile strength prolonging the life of the grain. The Roloc™ attachment system makes disc-to-tool connections quicker, faster and more efficient. With a simple half twist, a disc can be secured or detached, improving overall productivity. These discs are available in a TSM metal or TR plastic attachment, in 40, 60, 80 and 120 grit.
Get a faster, more consistent cut for low to medium pressure applications and edge work with 3M Cubitron II Roloc Durable Edge Disc 947A. Our edge discs are small and highly manoeuvrable allowing you to get in, over and around intricate parts. They’re engineered to be durable, cut quickly and stay cool.Featuring 3M Precision Shaped Grain Technology, the abrasive on these edge discs fractures at angles, constantly forming sharp points. The gaps between the grains allow dust and debris to escape, minimising loading. The heavyweight poly-cotton backing minimises the likelihood of tearing from the edge. The polyester increases durability, offering water resistance and tensile strength prolonging the life of the grain.The Roloc attachment system makes disc-to-tool connections quicker, faster and more efficient. With a simple half twist, a disc can be secured or detached, improving overall productivity.These discs are available in a TSM metal or TR plastic attachment, in 40, 60, 80 and 120 grit.

Strengths

Precision-Shaped Grain delivers sharp, cool, consistent cutting action;Poly-cotton backing offers water resistance and great tensile strength, enhancing durability of grains;Heavy weight backing makes it more durable and tear resistant, great for edge work;Evenly spaced grain means debris can escape, and disc resists loading;Roloc™ attachment makes disc to tool attachment swift and easy

Applications

Use for low to medium pressure applications that require edge work
brand logo
brand logo
brand logo

Technical specifications


Attributes
Diameter75 mm
Grain80
Show UNSPSC/ECL@SS
£ 1.40 excl. VAT
/ Each
£ 1.68 incl. VAT
  • Usually arrives within 14 working days