Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
BIBIELLE DR1332 DCR R 51MM FINE PACK OF 50
BIBIELLE DR1332 DCR R 51MM FINE PACK OF 50
Abrasive discs
References
bibielle:
DR1332
rubix:
2556751
Technical specifications
Diameter
51
mm
Product details
Technical specifications
Product details : BIBIELLE DR1332 DCR R 51MM FINE PACK OF 50
quick-change surface conditioning discs – R
Technical specifications
Attributes
Diameter
51
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.50
excl. VAT
/
Each
£
59.40
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
3M 22397 ROLOC DISC TR 361F 1-1/2IN P60 PK50
PFERD 42750706 ADRASIVE DISC CD 75 A 60
NORTON BEARTEX DISCS ZMD 2 X S2403 VTFI 66623378345
HERMES 6291540 DISC VEL 154 125MM P1000 NO HOLES (A2-409) SINGLE
3M 89699 ROLOC FIBRE DISC 787C 50MM 80+
3M 45703 CUBITRONII HOOKIT CLOTH DISC 947A 127MM NO HOLE 40+ PK25
3M 39160 XTRACT CUBITRON II NET DISC 710W 150MM NO HOLE 240+ PK50
3M 22393 ROLOC DISC TR 361F 3IN P36
3M 7100275256 SURFACE CONDITIONING DISC PN-DH EXTRA COARSE 178MMX NH
3M 60185 THINSULATE ACOUSTIC INSULATION AU3020 1520MMX137M
3M 7100288232 XTRACT CUBITRONII DISC 710W 150+ HK 6IN NH 600Z PK50
GISS 866480 NON WOVEN QUICK-CHANGE DISC 50 MM THICK
3M 7100358859 SURFACE CONDITIONING DISC MED 150+ 178MM X NH PK25
FLEXOVIT 63642585564 FX672 FIBRE DISC 115X22MM P36 PACK 25
DEWALT 125MM DIA SANDING DISC 40G PACK OF 10 DT3101-QZ