NORTON VORTEX RAPID BLEND DISCS 125 X 6 X 22MM 3-AM 77696067110 SINGLE


Norton Vortex Rapid Blend Disc

References
norton:77696067110
rubix:2578055
ean:3157629541494
brand logo
brand logo
Technical specifications
Diameter125 mm
GrainMedium

Product details : NORTON VORTEX RAPID BLEND DISCS 125 X 6 X 22MM 3-AM 77696067110 SINGLE


Norton Vortex Rapid Blend discs are made from compressed and bonded layers of nonwoven abrasive. Applications include deburring, cleaning composites, and sharp edge removal. Unified wheels produce excellent finishes on nearly all surfaces, and they are ideally suited for use on harder materials such as titanium or stainless steel.

Strengths

For light weld bead and weld splatter removal, heavy deburring and finishing applications
2-in-1 action: can cut like an 80 grit flap disc & finishes similar to a Rapid Blend (NEX 2SF) disc
High-performance engineered grain provides aggressive, fast stock removal, reduced cycle times and increased part quality

Applications

Surface Preparation (blending, Cleaning, Surfacing)

Technical specifications


Attributes
Diameter125 mm
GrainMedium
Show UNSPSC/ECL@SS
£ 10.27 excl. VAT
/ Each
£ 12.32 incl. VAT
  • Usually arrives within 14 working days