3M 3101261 1.8M SELF NANO-LOK SINGLE LEG
3M™ DBI-SALA® Nano-Lok™ Self-Retracting Lifelines
See technical informationSee documentsReferences
3M:3101261
Rubix:270A8301
Manufacturer :7100220251
EAN:00648250178942

Documents
Product details : 3M 3101261 1.8M SELF NANO-LOK SINGLE LEG
Combine lightweight design with industrial-strength durability and functionality, with 3M™ DBI-SALA® Nano-Lok™ Personal Self Retracting Lifeline, 3101261. It's designed with comfort and safety as the highest priorities to protect you when working at heights. Our 1.8 m single-leg lifeline is light in weight but heavy on features. The extremely compact design is virtually unnoticeable on your back, making it an ideal lanyard replacement that stays out of your way. The Nano-Lok's smart-activating brake system achieves fall clearance as low as 1.2 m (4 ft.), giving you improved protection at low heights, with an AAF (Average Arrest Force) of 400 daN and MAF (Maximum Arrest Force) of 600 daN. The lifeline's consistent tension also helps to reduce dragging, snagging and trip falls, and the lightweight speed-connect system reduces connect and disconnect time by up to 60%. It has an aluminium rebar hook, a quick connector for harness mounting and the lifeline is made from 19 mm (3/4") Dyneema® fibre and polyester web. The durable nitrile rubber energy absorber cover is designed to last 4 times longer than previous versions, and the reduced absorber size makes it user friendly.
3M™ DBI-SALA® Nano-Lok™ Personal Self Retracting Lifeline, 3101261 is made from 19 mm (3/4") Dyneema® fibre and polyester web. Our 1.8 m single-leg lifeline has an aluminium rebar hook end, a quick connector for harness mounting and a smart-activating brake system.
Strengths
Extremely compact and lightweight single-leg personal self-retracting lifeline designed for working at height; Smart activating brake system provides fall clearance as low as 1.2 m (4 ft.) - up to 4 m (13 ft.) less than lanyards; Lightweight speed connect system reduces connect and disconnect time by up to 60%; Durable nitrile rubber energy absorber cover designed to last 4 times longer than previous version; Reduced energy abosorber size is more user friendly and convenient compared to previous version; 19 mm (3/4") Dyneema® fibre and polyester web lifeline; AAF (Average Arrest Force) 400 daN & MAF (Maximum Arrest Force) 600 daN; 140 kg Capacity; Equipped with 3M™ Connected Safety ID (CSID), a pre-programed RFID tag that makes it easier to track and manage equipment using the 3M™ Inspection and Asset Management System (system available by subscription); Tough and impact resistant thermoplastic housing; Equipped with 3M™ Connected Safety ID (CSID), a pre-programed RFID tag that makes it easier to track and manage equipment using the 3M™ Inspection and Asset Management System (system available by subscription); High capacity external energy absorber and impact indicator
Applications
Cleaning, Demolition, Electrical
Technical specifications
Attributes
| Type | quick connect self-retracting line - web |
|---|---|
| Length | 1.8 m |
Show UNSPSC/ECL@SS
£ 221.24 excl. VAT
/ Each
£ 265.49 incl. VAT
- Delivery usually within ( 16 ) days