3M 3101298 (NANO-LOK) DUAL SELF-RETRACTING LANYARDS 3101298
Self Retracting Lifeline
See technical informationSee documentsReferences
3M:3101298
Rubix:257A0371
Manufacturer :7100220263
EAN:00648250178997





Documents
Product details : 3M 3101298 (NANO-LOK) DUAL SELF-RETRACTING LANYARDS 3101298
3M™ DBI-SALA® Nano-Lok™ Personal Self Retracting Lifeline, 3101298 is made from 19 mm (3/4") Dyneema® fibre and polyester web. Our 1. 8 m twin-leg lifeline has aluminium rebar hook ends, a quick connector for harness mounting and a smart-activating brake system.
3M™ DBI-SALA® Nano-Lok™ Personal Self Retracting Lifeline, 3101298 is made from 19 mm (3/4") Dyneema® fibre and polyester web. Our 1.8 m twin-leg lifeline has aluminium rebar hook ends, a quick connector for harness mounting and a smart-activating brake system.
Strengths
•Extremely compact and lightweight twin-leg personal self-retracting lifeline designed for working at height
Smart activating brake system provides fall clearance as low as 1. 2 m (4 ft. ) - up to 4 m (13 ft. ) less than lanyards
Lightweight speed connect system reduces connect and disconnect time by up to 60%
Durable nitrile rubber energy absorber cover designed to last 4 times longer than previous version
Reduced energy absorber size is more user friendly and convenient compared to previous version
19 mm (3/4") Dyneema® fibre and polyester web lifeline
AAF (Average Arrest Force) 400 daN & MAF (Maximum Arrest Force) 600 daN
Equipped with 3M™ Connected Safety ID (CSID), a pre-programmed RFID tag that makes it easier to track and manage equipment using the 3M™ Inspection and Asset Management System (system available by subscription)
Tough and impact resistant thermoplastic housing
Equipped with 3M™ Connected Safety ID (CSID), a pre-programmed RFID tag that makes it easier to track and manage equipment using the 3M™ Inspection and Asset Management System (system available by subscription)
High capacity external energy absorber and impact indicator
Smart activating brake system provides fall clearance as low as 1. 2 m (4 ft. ) - up to 4 m (13 ft. ) less than lanyards
Lightweight speed connect system reduces connect and disconnect time by up to 60%
Durable nitrile rubber energy absorber cover designed to last 4 times longer than previous version
Reduced energy absorber size is more user friendly and convenient compared to previous version
19 mm (3/4") Dyneema® fibre and polyester web lifeline
AAF (Average Arrest Force) 400 daN & MAF (Maximum Arrest Force) 600 daN
Equipped with 3M™ Connected Safety ID (CSID), a pre-programmed RFID tag that makes it easier to track and manage equipment using the 3M™ Inspection and Asset Management System (system available by subscription)
Tough and impact resistant thermoplastic housing
Equipped with 3M™ Connected Safety ID (CSID), a pre-programmed RFID tag that makes it easier to track and manage equipment using the 3M™ Inspection and Asset Management System (system available by subscription)
High capacity external energy absorber and impact indicator
Applications
Construction;General Industrial;Transportation;Utilities
Technical specifications
Attributes
| Type | self retracting lifeline |
|---|---|
| Length | 2 m |
Show UNSPSC/ECL@SS
£ 453.82 excl. VAT
/ Each
£ 544.58 incl. VAT
- Delivery usually within ( 4 ) days