JSP FAR0712 20M WIRE SELF RETRACTABLE LIFELINE
20m Wire Retractable Fall Limiter
See technical informationReferences
JSP:FAR0712
Rubix:2556835
EAN:5038428168472

Product details : JSP FAR0712 20M WIRE SELF RETRACTABLE LIFELINE
The range of retractable fall limiters are encased in nearly indestructible plastic to give them an edge on sites where they are used. The fall limiters have been tested rigorously in all types of situations.
Robust and durable plastic casing. Handle for easy carrying. Steel swivel snap hook with load indicator, gate opening 20 mm, conforms to EN362:2004 Class T. Fall indicator for easy inspections. Galvanised steel wire diameter 4.5 mm. Length of the wire: 20 m.
Robust and durable plastic casing. Handle for easy carrying. Steel swivel snap hook with load indicator, gate opening 20 mm, conforms to EN362:2004 Class T. Fall indicator for easy inspections. Galvanised steel wire diameter 4.5 mm. Length of the wire: 20 m.
Technical specifications
Attributes
| Type | retractable fall limiter |
|---|---|
| Length | 20 m |
Show UNSPSC/ECL@SS
£ 582.51 excl. VAT
/ Each
£ 699.01 incl. VAT
- Usually arrives within 14 working days
