3M EX01020 EAR PLUGS SOFT PUSH-IN CORDED 35db 100 PAIRS
3M™ E-A-R™ Push-Ins™ Earplugs
See technical informationSee documentsReferences
3M:7000052713
Rubix:126341
Manufacturer :7000052713
EAN:05015415104712



Documents
Product details : 3M EX01020 EAR PLUGS SOFT PUSH-IN CORDED 35db 100 PAIRS
The 3M™ E-A-R™ Push-Ins™ Corded Earplugs EX-01-020 provide convenient, reusable hearing protection for workers exposed to hazardous noise. Featuring a push-to-fit stem, they can be inserted without rolling, helping to keep the ear tips clean and making them ideal for environments where hands may become dirty during work. The corded design helps prevent loss between uses while allowing the earplugs to be worn comfortably around the neck when not in use.
Features:
The 3M™ E-A-R™ Push-Ins™ Earplugs are manufactured from soft, flexible polymer foam that conforms comfortably to the ear canal while providing a reliable acoustic seal. Their no-roll insertion design allows users to insert the earplugs quickly by simply pushing on the stem, reducing the risk of contamination from handling. The reusable construction makes them suitable for repeated use, while the attached cord keeps both earplugs together for improved convenience and reduced risk of loss. The smooth, dirt-resistant surface allows easy cleaning, helping maintain hygiene in industrial environments. Compatible with a wide range of personal protective equipment, these earplugs provide comfortable hearing protection throughout the working day.
Specifications:
• Product type: reusable corded earplugs.
• Model: EX-01-020.
• Wearing style: push-to-fit.
• Cord: yes.
• Material: soft polymer foam.
• Reusable: yes.
• Colour: blue stem with yellow ear tips.
• Insertion method: no rolling required.
• Suitable for prolonged wear.
Standards:
• Complies with EN 352-2:2020.
• CE marked in accordance with Regulation (EU) 2016/425 on personal protective equipment.
Features:
The 3M™ E-A-R™ Push-Ins™ Earplugs are manufactured from soft, flexible polymer foam that conforms comfortably to the ear canal while providing a reliable acoustic seal. Their no-roll insertion design allows users to insert the earplugs quickly by simply pushing on the stem, reducing the risk of contamination from handling. The reusable construction makes them suitable for repeated use, while the attached cord keeps both earplugs together for improved convenience and reduced risk of loss. The smooth, dirt-resistant surface allows easy cleaning, helping maintain hygiene in industrial environments. Compatible with a wide range of personal protective equipment, these earplugs provide comfortable hearing protection throughout the working day.
Specifications:
• Product type: reusable corded earplugs.
• Model: EX-01-020.
• Wearing style: push-to-fit.
• Cord: yes.
• Material: soft polymer foam.
• Reusable: yes.
• Colour: blue stem with yellow ear tips.
• Insertion method: no rolling required.
• Suitable for prolonged wear.
Standards:
• Complies with EN 352-2:2020.
• CE marked in accordance with Regulation (EU) 2016/425 on personal protective equipment.
Strengths
• Push-to-fit design allows quick, hygienic insertion without rolling.
• Reusable construction for extended service life.
• Soft polymer foam provides excellent wearer comfort.
• Corded design helps prevent loss between uses.
• Smooth surface is easy to clean and maintain.
• Compatible with other personal protective equipment.
• Suitable for prolonged use in noisy industrial environments.
• Reusable construction for extended service life.
• Soft polymer foam provides excellent wearer comfort.
• Corded design helps prevent loss between uses.
• Smooth surface is easy to clean and maintain.
• Compatible with other personal protective equipment.
• Suitable for prolonged use in noisy industrial environments.
Applications
This product is suitable for:
• Manufacturing.
• Metalworking.
• Construction.
• Automotive industry.
• Maintenance.
• Warehousing and logistics.
• Food and beverage manufacturing.
• General industrial environments with moderate to high noise exposure.
• Manufacturing.
• Metalworking.
• Construction.
• Automotive industry.
• Maintenance.
• Warehousing and logistics.
• Food and beverage manufacturing.
• General industrial environments with moderate to high noise exposure.
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Single Number Rating SNR | 35 dB |
| Corded | yes |
| Detectable | no |
| Main material | polyurethane |
| Type | reusable |
| Material | polyurethane |
Show UNSPSC/ECL@SS
£ 81.17 excl. VAT
/ Each
£ 97.40 incl. VAT
- In stock: Next day delivery