3M PD01010 E-A-R E-A-RSOFT YEL NEONS EARPLUGS 36 DB TOP UP 500 PAIRS
Top Up Earplug
See technical informationSee documentsReferences
3M:PD-01-010
Rubix:236A7397
Manufacturer :7000103747





Documents
Product details : 3M PD01010 E-A-R E-A-RSOFT YEL NEONS EARPLUGS 36 DB TOP UP 500 PAIRS
E-A-Rsoft™ Neon earplugs have a smooth texture for in-ear comfort and are made of an advanced formulation for all-day wearability. Offered in one size to comfortably fit into a wide range of ears, these high attenuation earplugs are ideal for many different noisy applications. Brightly coloured for hearing protection compliance sighting, E-A-Rsoft™ Neon earplugs are an excellent choice for any hearing conservation programme. Earplug dispenser serves as a reminder to wear hearing protection and make earplugs readily available in noisy areas for full time users and visitors alike. 3M Solar roll-down ear plugs are designed for insertion into the ear canal to help reduce exposure to hazardous levels of noise and loud sound.
Strengths
•Refill bag with 3M™ E-A-R™ E-A-Rsoft™ Neons Earplugs for use with the 3M™ One-Touch™ Dispenser
High attenuation earplugs are ideal for many different noisy applications
Smooth textured earplugs for in-ear comfort
Advanced formulation for all-day wearability
Refill bag contains pairs of 3M™ E-A-Rsoft™ Neon earplugs
High attenuation earplugs are ideal for many different noisy applications
Smooth textured earplugs for in-ear comfort
Advanced formulation for all-day wearability
Refill bag contains pairs of 3M™ E-A-Rsoft™ Neon earplugs
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Single Number Rating SNR | 36 dB |
| Corded | no |
| Detectable | no |
| Main material | polyurethane |
| Type | disposable |
| Material | polyurethane foam |
Show UNSPSC/ECL@SS
£ 67.08 excl. VAT
/ Each
£ 80.50 incl. VAT
- Delivery usually within ( 16 ) days