HONEYWELL 50129777-001 HL 400 REFILL CAN 400PRS MAX

400 pairs of Max refill cartridges for HL400 dispenser

See technical information
References
Howard Leight:50129777-001
Rubix:2586189
brand logo
brand logo
Technical specifications
Colourorange
Single Number Rating SNR37 dB
Cordedno
See all Specifications

Product details : HONEYWELL 50129777-001 HL 400 REFILL CAN 400PRS MAX


The soft foam offers excellent comfort during prolonged use and optimal performance. Provides internal ear comfort without obstructing the ear canal, easier to insert. Prevents build-up of dirt or other substances from accumulating on the earplug or entering the ear canal.

Strengths

Recharging and installation, easier than ever! Recyclable level 7 injected polycarbonate cartridge. Adapts to wall mountings already present from other distributors, in particular the Howard Leight LS400 model.
brand logo

Technical specifications


Attributes
Colourorange
Single Number Rating SNR37 dB
Cordedno
Detectableno
Main materialpolyurethane
Typedisposable
Materialpolyurethane foam
Packaginghl400 refill cartridge, 400 pairs (maximum)
Sizeone size
Show UNSPSC/ECL@SS
£ 38.76 excl. VAT
/ Each
£ 46.51 incl. VAT
  • Usually arrives within 14 working days