MOLDEX 6409 ROCKET FULL DETECT REUSABLE EAR PLUGS SNR27 50PRS
Rockets® Full Detect Earplugs
See technical informationSee documentsReferences
Moldex:640901
Rubix:2574517
Manufacturer :640901
EAN:4019444004709



Documents
Product details : MOLDEX 6409 ROCKET FULL DETECT REUSABLE EAR PLUGS SNR27 50PRS
Rockets® Full Detect earplugs have been specially developed for use in the food industry. The plugs and cord are metal detectable and are coloured blue for high visibility. Rockets® Full Detect feature flexible flanges made from soft TPE material in combination with a unique air-cushioned tip, guaranteeing a secure and comfortable fit. A solid handle adds stability and makes them easier for the wearer to insert. The earplugs can be washed and reused. Each pair comes in a handy PocketPak® storage container. Rockets® Full Detect offer high noise protection of 27 dB (SNR).
Strengths
• Washable and reusable
• Blue and detectable for the food industry
• Cord keeps earplugs to hand and reduces the chances of them being misplaced
• Fully detectable in the plug and the cord
• Made of soft, TPE material which is gentle on the skin
• Soft air-cushioned tip for added comfort
• Solid handle for easy insertion and removal
• Comes with handy PocketPak storage container
• SNR 27
• Tested and certified to EN 352-2:2002
• Blue and detectable for the food industry
• Cord keeps earplugs to hand and reduces the chances of them being misplaced
• Fully detectable in the plug and the cord
• Made of soft, TPE material which is gentle on the skin
• Soft air-cushioned tip for added comfort
• Solid handle for easy insertion and removal
• Comes with handy PocketPak storage container
• SNR 27
• Tested and certified to EN 352-2:2002
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Single Number Rating SNR | 27 dB |
| Corded | yes |
| Detectable | yes |
| Main material | polyethylene |
| Type | reusable |
| Material | soft tpe |
| Packaging | 50 pairs of detectable earplugs with cords, packed in pocketpak® storage containers |
Show UNSPSC/ECL@SS
£ 123.97 excl. VAT
/ Each
£ 148.76 incl. VAT
- Usually arrives within 14 working days
