GISS 887757 G-PURPLE SOFT DISPOSABLE EAR PLUGS SNR37 BX200
G-Purple Soft Ear Plugs
See technical informationSee documentsReferences
GISS:887757
Rubix:235A4741
EAN:3660338411434

Documents
Product details : GISS 887757 G-PURPLE SOFT DISPOSABLE EAR PLUGS SNR37 BX200
• Disposable earplugs in flexible polyurethane foam. The tapered shape is designed to adapt to smaller ear canals. Easy shaping for quick and easy insertion. Vending box of 200 pairs. (Individual sachet per pair). Noise reduction: SNR = 37dB; H = 37dB; M = 34dB; L = 31dB.
Strengths
• Soft disposable polyurethane foam ear plugs providing extra comfort.CE EN 352-2
Applications
• These plugs can be used in all sectors of activity where dangerous noise levels are present: Oiland gas, Manufacturing, Workshops, Building, Construction, Energy.
Technical specifications
Attributes
| Colour | purple |
|---|---|
| Single Number Rating SNR | 37 dB |
| Corded | no |
| Detectable | no |
| Main material | polyurethane |
| Type | disposable |
| Material | polyurethane foam |
Show UNSPSC/ECL@SS
£ 21.88 excl. VAT
/ Each
£ 26.26 incl. VAT
- In stock: Next day delivery
