References
3M:3M1271
Rubix:248A8580
Manufacturer :7100288287
EAN:04064035071967





Documents
Product details : 3M 1271 REUSABLE EARPLUG PAIR
The 3M™ 1271 Reusable Earplugs provide comfortable, reliable hearing protection for repeated use. Designed to reduce noise levels by up to 26 dB, they are suitable for a wide range of industrial working environments. Their ergonomic design ensures easy handling and comfortable wear throughout the working day.
Features:
The 3M™ 1271 Reusable Earplugs feature a triple-flange design that provides an effective fit for most ear canal sizes. Manufactured from soft, durable thermoplastic elastomer (TPE), they offer long-lasting comfort during extended wear. A firm stem allows hygienic insertion and removal without the need to touch the earplug itself, while the integrated cord helps prevent loss and enables the earplugs to be worn conveniently around the neck when not in use. The earplugs are washable with mild detergent, making them suitable for repeated use. They are supplied in a resealable cardboard pillow pack for hygienic storage. The 3M™ 1200 Series Earplugs are also compatible with the 3M™ E-A-Rfit™ Dual-Ear Validation System, allowing individual attenuation performance to be measured for each wearer.
Specifications:
• Type: reusable pre-moulded earplugs.
• Earplug material: thermoplastic elastomer (TPE).
• Stem material: thermoplastic elastomer (TPE).
• Cord material: polyester with acetate end pieces.
• Shape: triple-flange.
• Nominal size range: 7 mm to 14 mm.
• Insertion method: push-to-fit (no rolling required).
• Colour: orange earplugs with blue cord.
• Single Number Rating (SNR): 26 dB.
• HML attenuation values: H = 30 dB, M = 27 dB, L = 26 dB.
• Packaging: 50 pairs per box.
• Individual packaging: resealable cardboard pillow pack.
Standards:
The 3M™ 1271 Reusable Earplugs comply with EN 352-2, the European standard covering earplugs used as personal hearing protection. They are CE marked in accordance with Regulation (EU) 2016/425 on personal protective equipment.
Brand information:
Founded in 1902 as Minnesota Mining & Manufacturing, 3M has grown into a global technology company through continuous innovation in abrasives, masking tapes and many other industrial markets, including automotive, healthcare, safety and industrial manufacturing. Today, 3M operates in more than 70 countries and offers over 60,000 products worldwide. Supported by sustained investment in research and development and a substantial patent portfolio, the company continues to transform scientific expertise into practical solutions for professional users.
Features:
The 3M™ 1271 Reusable Earplugs feature a triple-flange design that provides an effective fit for most ear canal sizes. Manufactured from soft, durable thermoplastic elastomer (TPE), they offer long-lasting comfort during extended wear. A firm stem allows hygienic insertion and removal without the need to touch the earplug itself, while the integrated cord helps prevent loss and enables the earplugs to be worn conveniently around the neck when not in use. The earplugs are washable with mild detergent, making them suitable for repeated use. They are supplied in a resealable cardboard pillow pack for hygienic storage. The 3M™ 1200 Series Earplugs are also compatible with the 3M™ E-A-Rfit™ Dual-Ear Validation System, allowing individual attenuation performance to be measured for each wearer.
Specifications:
• Type: reusable pre-moulded earplugs.
• Earplug material: thermoplastic elastomer (TPE).
• Stem material: thermoplastic elastomer (TPE).
• Cord material: polyester with acetate end pieces.
• Shape: triple-flange.
• Nominal size range: 7 mm to 14 mm.
• Insertion method: push-to-fit (no rolling required).
• Colour: orange earplugs with blue cord.
• Single Number Rating (SNR): 26 dB.
• HML attenuation values: H = 30 dB, M = 27 dB, L = 26 dB.
• Packaging: 50 pairs per box.
• Individual packaging: resealable cardboard pillow pack.
Standards:
The 3M™ 1271 Reusable Earplugs comply with EN 352-2, the European standard covering earplugs used as personal hearing protection. They are CE marked in accordance with Regulation (EU) 2016/425 on personal protective equipment.
Brand information:
Founded in 1902 as Minnesota Mining & Manufacturing, 3M has grown into a global technology company through continuous innovation in abrasives, masking tapes and many other industrial markets, including automotive, healthcare, safety and industrial manufacturing. Today, 3M operates in more than 70 countries and offers over 60,000 products worldwide. Supported by sustained investment in research and development and a substantial patent portfolio, the company continues to transform scientific expertise into practical solutions for professional users.
Strengths
• Effective noise reduction with an SNR of 26 dB.
• Reusable and washable design helping to reduce replacement costs.
• Ergonomic triple-flange profile providing a secure and comfortable fit.
• Soft, durable TPE construction for extended wearing comfort.
• Firm stem enabling hygienic insertion and removal.
• Integrated cord helping to prevent loss between periods of use.
• Reusable and washable design helping to reduce replacement costs.
• Ergonomic triple-flange profile providing a secure and comfortable fit.
• Soft, durable TPE construction for extended wearing comfort.
• Firm stem enabling hygienic insertion and removal.
• Integrated cord helping to prevent loss between periods of use.
Applications
The 3M™ 1271 Reusable Earplugs are designed to provide effective hearing protection against moderate noise levels in a wide range of industrial environments. Typical applications include industrial maintenance, grinding, sanding, welding, assembly work and demolition. Their comfort, durability and ease of use make them well suited to everyday use on construction sites, in manufacturing workshops and in other workplaces where dependable hearing protection is required.
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Single Number Rating SNR | 26 dB |
| Corded | yes |
| Detectable | no |
| Main material | polyester |
| Type | reusable |
| Material | thermoplastic |
Show UNSPSC/ECL@SS
£ 1.16 excl. VAT
/ Each
£ 1.39 incl. VAT
- In stock: Next day delivery