MOLDEX 644101 TWISTERS SEMI-REUSABLE CORD EARPLUGS SNR 34 80 PAIRS
Ear Protection Twister Plug Cord
See technical informationSee documentsReferences
Moldex:644101
Rubix:2574514
Manufacturer :644101
EAN:4019444009230



Documents
Product details : MOLDEX 644101 TWISTERS SEMI-REUSABLE CORD EARPLUGS SNR 34 80 PAIRS
Twisters® earplugs have a convenient handle that enables them to be quickly and easily inserted into and removed from the ear. This is particularly useful for intermittent or crash noise, when hearing protection might not be needed all of the time. The earplugs remain hygienically clean as they do not need to be rolled prior to insertion. A gentle twist of the handle enables precision adjustment of their position within the ear, allowing the user to achieve an optimal level of comfort. Twisters® earplugs are comfortably soft and skin-friendly. Each pair comes with a neck cord. Twisters® offer high noise protection of 34 dB (SNR).
Strengths
• Large handle for easy insertion and removal
• No rolling necessary
• Multi-curved stem rotates for a custom fit
• Easy in-ear fit adjustment
• Soft foam pods
• Cord can be attached at any desired length
• Semi-reusable - clean with mild soapy water
• SNR 34
• Tested and certified to EN 352-2:2002
• No rolling necessary
• Multi-curved stem rotates for a custom fit
• Easy in-ear fit adjustment
• Soft foam pods
• Cord can be attached at any desired length
• Semi-reusable - clean with mild soapy water
• SNR 34
• Tested and certified to EN 352-2:2002
Technical specifications
Attributes
| Colour | green |
|---|---|
| Single Number Rating SNR | 34 dB |
| Corded | yes |
| Detectable | no |
| Main material | elastomer |
| Type | reusable |
| Material | elastomer |
| Size | one size |
Show UNSPSC/ECL@SS
£ 58.58 excl. VAT
/ Each
£ 70.30 incl. VAT
- In stock: Next day delivery
