HONEYWELL 50129776-001 HL 400 REFILL CAN 400PRS LASER LITE
Refill cartridge for 400 pairs of Laser Lite for HL400 dispenser
See technical informationReferences
Howard Leight:50129776-001
Rubix:2586188




Technical specifications
| Colour | multicolored |
|---|---|
| Single Number Rating SNR | 35 dB |
| Corded | no |
Product details : HONEYWELL 50129776-001 HL 400 REFILL CAN 400PRS LASER LITE
Makes protection more attractive and highly visible. Polyurethane foam stretches to match the shape of each user’s ear. Facilitates insertion and removal.
Strengths
Recharging and installation, easier than ever! Recyclable level 7 injected polycarbonate cartridge. Adapts to wall mountings already present from other distributors, in particular the Howard Leight LS400 model.
Technical specifications
Attributes
| Colour | multicolored |
|---|---|
| Single Number Rating SNR | 35 dB |
| Corded | no |
| Detectable | no |
| Main material | polyurethane |
| Type | disposable |
| Material | polyurethane foam |
| Packaging | prefilled canister of 400 pairs (laser lite earplugs) for hl400 dispenser; 2 canisters per case (800 pairs total). |
| Size | one size |
Show UNSPSC/ECL@SS
£ 38.76 excl. VAT
/ Each
£ 46.51 incl. VAT
- In stock: Next day delivery