HONEYWELL 3301106 HOWARD LEIGHT LASERLITE CORDED EAR PLUGS BOX 100

LASER-LITE - Disposable Ear Plugs

See technical information
References
Howard Leight:3301106
Rubix:327503
brand logo
brand logo
Technical specifications
Colouryellow
Single Number Rating SNR35 dB
Cordedyes
See all Specifications

Product details : HONEYWELL 3301106 HOWARD LEIGHT LASERLITE CORDED EAR PLUGS BOX 100


Having a T shape. Bright colouring to make the protection highly visible. In polyurethane foam to fit the shape of the ear. Attenuation (H/M/L): 34/32/31 dB. Standard EN352-2.
brand logo

Technical specifications


Attributes
Logistics dimensions (L x W x H)22x60x0,05 mm
Colouryellow
Single Number Rating SNR35 dB
Cordedyes
Detectableno
Main materialpolyurethane
Typedisposable
Materialpolyurethane foam
Show UNSPSC/ECL@SS
£ 34.82 excl. VAT
/ Each
£ 41.78 incl. VAT
  • In stock: Next day delivery

Corded

Main material

Select variants (2)