MOLDEX 7725 PURA-FIT DISPOSABLE EAR PLUGS SNR 35 DISPENSER S 250PRS
Pura-Fit® MoldexStation [250 pairs]
See technical informationSee documentsReferences
Moldex:7725
Rubix:4517578
EAN:4019444003399




Technical specifications
| Single Number Rating SNR | 34 dB |
|---|---|
| Corded | no |
| Main material | polyurethane |
Documents
Product details : MOLDEX 7725 PURA-FIT DISPOSABLE EAR PLUGS SNR 35 DISPENSER S 250PRS
Moldex PlugStations provide a cost effective and hygienic solution to the supply of hearing protection. Following a redesign, the 2022 earplug dispensers can now be easily opened and refilled, reducing plastic waste by a staggering 92%! The new refill bags are made from 100% recycled plastic, which is strong and durable and also very easy to use. And if that wasn’t enough our unique dispensing technology reduces waste further as it only dispenses one or two earplugs at a time, minimising product waste that is often associated with alternative earplug dispensing systems.
Strengths
• Dispenser allows a supply of earplugs to be made available in the appropriate location
• Providing a cost effective and hygienic solution to the supply of hearing protection
• Refillable - reducing plastic waste by 92%
• 36 dB (SNR) noise reduction for highernoise levels
• Soft foam for a high degree of wearing comfort
• Dispenses only one or two earplugs at a time
• 250 pairs
• Mounting brackets available separately [706001, 706101]
• Providing a cost effective and hygienic solution to the supply of hearing protection
• Refillable - reducing plastic waste by 92%
• 36 dB (SNR) noise reduction for highernoise levels
• Soft foam for a high degree of wearing comfort
• Dispenses only one or two earplugs at a time
• 250 pairs
• Mounting brackets available separately [706001, 706101]
Technical specifications
Attributes
| Single Number Rating SNR | 34 dB |
|---|---|
| Corded | no |
| Main material | polyurethane |
| Type | disposable |
| Material | pu foam |
Show UNSPSC/ECL@SS
£ 51.65 excl. VAT
/ Each
£ 61.98 incl. VAT
- In stock: Next day delivery