MOLDEX 6400 ROCKET REUSABLE EAR PLUGS SNR 29 50PRS
Rockets® Earplugs
See technical informationSee documentsReferences
Moldex:640001
Rubix:80126158
Manufacturer :640001
EAN:4019444004686



Documents
Product details : MOLDEX 6400 ROCKET REUSABLE EAR PLUGS SNR 29 50PRS
Rockets® earplugs offer a particularly high level of comfort. They feature flexible flanges made from soft TPE material in combination with a unique air-cushioned tip, thus offering a secure and comfortable fit. A solid handle gives the Rockets® added stability and makes them easier for the wearer to insert. The earplugs can be washed and reused. Each pair comes in a handy PocketPak® storage container. Rockets® offer high noise protection of 30 dB (SNR).
Reusable hearing protection earplugs Rockets SNR
Strengths
• Washable and reusable
• Corded - Earplugs are always to hand and therefore less likely to be misplaced
• Made of soft, TPE material which is gentle on the skin
• Soft air-cushioned tip for added comfort
• Soft flexible design
• Solid handle for easy insertion and removal
• Comes with handy PocketPak storage container
• SNR 30
• Tested and certified to EN 352-2:2002
• Corded - Earplugs are always to hand and therefore less likely to be misplaced
• Made of soft, TPE material which is gentle on the skin
• Soft air-cushioned tip for added comfort
• Soft flexible design
• Solid handle for easy insertion and removal
• Comes with handy PocketPak storage container
• SNR 30
• Tested and certified to EN 352-2:2002
Technical specifications
Attributes
| Single Number Rating SNR | 30 dB |
|---|---|
| Corded | no |
| Detectable | no |
| Main material | polyethylene |
| Type | reusable |
| Material | soft tpe |
| Packaging | 50 pairs of earplugs, packed in pairs in pocketpak® storage containers |
Show UNSPSC/ECL@SS
£ 80.37 excl. VAT
/ Each
£ 96.44 incl. VAT
- Usually arrives within 14 working days
