MOLDEX 770001 PURA-FIT EAR PLUGS SNR 35 200 PAIRS


MOLDEX PURA-FIT® DISPOSABLE EAR PLUGS

References
moldex:770001
rubix:2518948
manufacturer :7700
ean:4019444003443
brand logo
brand logo
brand logo
Technical specifications
Single Number Rating SNR36 dB
Cordedno
Main materialpolyurethane
See all Specifications

Product details : MOLDEX 770001 PURA-FIT EAR PLUGS SNR 35 200 PAIRS


Thanks to their specially developed foam formula, these classic Pura-Fit® earplugs offer the optimal combination of stability and softness. They are easy to roll and, upon insertion, expand to fill the ear canal at exactly the right moment. There, they maintain a secure, sealed fit, without exerting pressure on the ear. Pura-Fit® offer high noise protection of 36 dB (SNR).

Strengths

• Earplugs for protection against higher noise levels
• Made of soft PU-foam
• Packed in pairs
• SNR 36
• Tested and certified to EN 352-2:2002
brand logo

Technical specifications


Attributes
Single Number Rating SNR36 dB
Cordedno
Main materialpolyurethane
Typedisposable
Materialpolyurethane foam
Show UNSPSC/ECL@SS
£ 30.82 excl. VAT
/ Each
£ 36.98 incl. VAT
  • In stock: Next day delivery