NORTON 66623327500 QUANTUM FIBRE DISC F996 115X22MM P120 PACK 25


Quantum - Fiber Discs

References
norton:66623327500
rubix:271A8961
ean:3157629398975
brand logo
brand logo
brand logo
brand logo
Technical specifications
Diameter115 mm
Grain120
See all Specifications

Product details : NORTON 66623327500 QUANTUM FIBRE DISC F996 115X22MM P120 PACK 25


Norton Quantum F996 fibre disc is made up of extremely high density SG ceramic abrasive providing exceptionally high performance and high material rate even at low pressure, Norton Quantum has two options of backings available for increased product life time.
brand logo
brand logo

Technical specifications


Attributes
Diameter115 mm
Grain120
ApplicationIndustry;Grinding
Reaming diameter22 mm
Type of abrasiveCeramic
Show UNSPSC/ECL@SS
£ 26.40 excl. VAT
/ Each
£ 31.68 incl. VAT
  • Usually arrives within 14 working days