NORTON NEX UNTIZED 76 X 6 X 6.35 4AF 63642585766

Nex - Unified Wheels

See technical information
References
Norton:63642585766
Rubix:2576111
brand logo
Technical specifications
Diameter76.2 mm
Grainfine

Product details : NORTON NEX UNTIZED 76 X 6 X 6.35 4AF 63642585766


Unitised wheels are made from compressed and bonded layers of nonwoven abrasive. Applications include deburring, cleaning composites, and sharp edge removal.
Unitised wheels produce excellent finishes on nearly all surfaces, although are ideally suited for use on harder materials such as titanium or stainless steel.
Unified Wheels - Norton Nex - 76.2x6.35x6.35mm Fine Brown

Applications

Watering & matting

Technical specifications


Attributes
Diameter76.2 mm
Grainfine
Show UNSPSC/ECL@SS
£ 5.13 excl. VAT
/ Each
£ 6.16 incl. VAT
  • Delivery usually within ( 10 ) days