References
Superseded Ref:6842948
Roebuck:886425
Rubix:222A5038
EAN:3660338398520
Documents
Product details : ROEBUCK 886425 FLAP WHEEL 30 X 15 MM 80G
AOX Flap wheel
Strengths
New generation of premium aluminium oxide grain, designed for multi-purpose applications, achieves an aggressive cut yet good finish on steel and stainless steel.
Applications
Steel and Stainless steel
Technical specifications
Attributes
| Diameter | 30 mm |
|---|---|
| Thickness | 15 mm |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 2.31 excl. VAT
/ Each
£ 2.77 incl. VAT
- In stock: Next day delivery

