NORTON 66254414832 VORTEX UNIFIED WHEEL 75 X 6 X 6.35 GRADE : 5-AM


Vortex Unified Wheel - Unified Wheels

References
norton:66254414832
rubix:80234014
brand logo
brand logo
Technical specifications
Diameter76.2 mm
GrainMedium

Product details : NORTON 66254414832 VORTEX UNIFIED WHEEL 75 X 6 X 6.35 GRADE : 5-AM


Unitised wheels are made from compressed and bonded layers of nonwoven abrasive. Applications include deburring, cleaning composites, and sharp edge removal.
Unitised wheels produce excellent finishes on nearly all surfaces, although are ideally suited for use on harder materials such as titanium or stainless steel.
Unified Wheels - Norton Vortex Unified Whl - 76.2x6.35x6.35mm Medium Blue

Applications

Watering & matting

Technical specifications


Attributes
Diameter76.2 mm
GrainMedium
Show UNSPSC/ECL@SS
£ 3.04 excl. VAT
/ Each
£ 3.65 incl. VAT
  • Usually arrives within 14 working days