3M 64512 SHAFT MOUNTED FLAP WHEEL 339 60MMX30MMX6MM P180


3M™ Flap Wheel 339

References
3m:64512
rubix:2021699
manufacturer :7000074928
brand logo
brand logo
Technical specifications
Diameter60 mm
Thickness30 mm
Grain240
See all Specifications

Product details : 3M 64512 SHAFT MOUNTED FLAP WHEEL 339 60MMX30MMX6MM P180


Use 3M™ Flap Wheel 339 for an excellent cut and polish. Our flap wheels feature flaps of flexible X-weight aluminium oxide cloth abrasive, resin mounted on a spindle.
3M™ Flap Wheel 339 features flaps of flexible X-weight, aluminium oxide cloth abrasive. Our flap wheels are resin mounted on a spindle.

Strengths

Fast cutting aluminium oxide abrasive;Flexible X-weight backing;Spindle mounted;Excellent cut and polish capabilities

Applications

Use for cutting and polishing applications

Technical specifications


Attributes
Packaged dimensions (D x W x H)112x127x197 mm
Package weight900 g
Diameter60 mm
Thickness30 mm
Grain240
Rod diameter6 mm
30 mm
Show UNSPSC/ECL@SS
£ 3.72 excl. VAT
/ Each
£ 4.46 incl. VAT
  • In stock: Next day delivery